PUSH-TYPE RETAINER BLACK NYLON
502.21706
- UNSPSC 31163211
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Push-Type Retainer |
Material | Nylon |
Stem Length | 14 mm |
Colour | Black |
Head Diameter | 20 mm |
Compatible Hole Size | 10 mm |
Extra information | Acura ILX and Honda Insight 2012 - On |
Review(s)
Product not yet rated.