REAR BUMPER RETAINER HONDA
500.19470
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rear Bumper Retainer |
Material | Nylon |
Colour | Blue |
Stem Length | 21 mm |
Bottom Head Diameter/Size | 16 mm |
Stem Diameter | 4 mm |
Compatible Make/Model/Year | Honda Accord, Odyssey & Prelude 1995-On |
OEM-HONDA | 90108SW3003 |
OEM-HONDA | 90109SW3003 |
OEM-HONDA | 90418SW3003 |
Review(s)
Product not yet rated.