Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

SCREW GROMMET #10 SCREW SIZE WHITE

500.14274 - UNSPSC 31162401
050814274 961 75
SCREW GROMMET #10 SCREW SIZE WHITE SCREW GROMMET #10 SCREW SIZE WHITE
SCREW GROMMET #10 SCREW SIZE WHITE

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type #10 Screw Size
Material Nylon
Colour Natural
Length 13 mm
Width 13 mm
Compatible Hole Size 8.5 x 8.5 mm
Compatible Screw Size #10
OEM-HONDA 75521611000
OEM-HONDA 755216110000
OEM-HONDA 91619SA5000
OEM-MAZDA 999100601
OEM-NISSAN 96706P0105
OEM-TOYOTA 9018906010
EAN 4066443308925

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.