SCRW GROMM #6 HEAD 14MM HONDA
500.14281
- UNSPSC 31162401
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
100 pieces in stock at Vaughan, ON as of 2:17 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Screw Grommet |
Material | Nylon |
Stem Length | 10 mm |
Colour | White |
Head Diameter | 14 mm |
Compatible Hole Size | 7 x 7 mm |
Compatible Screw Size | #6 |
OEM-HONDA | 90662693003 |
OEM-HONDA | 906626930031 |
OEM-TOYOTA | 9018904066 |
EAN | 4061975335470 |
Review(s)
Product not yet rated.