WEATHERSTRIP RET HONDA CIVIC
500.19116
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Head Size | 5 x 15 mm |
Type | Weatherstrip Retainer |
Material | Nylon |
Stem Length | 10 mm |
Colour | Natural |
Compatible Hole Size | 6 mm |
OEM-HONDA | 91516SM4013 |
OEM-HONDA | 91530ST5003 |
Review(s)
Product not yet rated.