



40 pieces in stock at Mississauga, ON as of 11:30 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Type | Bumper, Fender, Grille, Interior & Exterior Trim and Pillar Push-Type Retainer |
Material | Nylon |
Colour | Black |
Stem Length | 12 mm |
Compatible Make/Model/Year | Kia Amanti, Magentis, Optima, Rio, Sedona Sephia, Sorrento, Spectra & Sportage 2000 - On |
Head Diameter | 18 mm |
Compatible Hole Size | 8 mm |
OEM-KIA | 0G03250037A |
EAN | 4061975339355 |
Product not yet rated.