HYUND/KIA/CHEV TRIM RETAINER
500.21070
- UNSPSC 31163211
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer |
Material | Nylon |
Colour | White |
Stem Length | 10 mm |
Top Head Diameter/Size | 13 mm |
Compatible Make/Model/Year | Chevrolet Aveo 2004 - On Hyundai Accent, Santa Fe, Sonata Tiburon & XG300/350 1999 - On and Kia Optima, Rio & Sorento 2001 - On |
Head Diameter | 16 mm |
Stem Diameter | 9.5 mm |
OEM-GM | 94530565 |
OEM-HYUNDAI | 8231538000 |
Review(s)
2020-10-27
bon produit