
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Type | Moulding clip with sealer |
| Material | Nylon |
| Colour | White |
| Head Size | 9 x 18.3 mm |
| Stem Length | 10 mm |
| EAN | 4061975317087 |
Product not yet rated.