HYUNDAI/KIA MOULDING CLIP WITH SEALER

502.22470 - UNSPSC 31162305
050822470 961 50
HYUNDAI/KIA MOULDING CLIP WITH SEALER HYUNDAI/KIA MOULDING CLIP WITH SEALER
HYUNDAI/KIA MOULDING CLIP WITH SEALER

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Moulding clip with sealer
Material Nylon
Colour White
Stem Length 11 mm
Bottom Head Diameter/Size 14 x 20 mm
Top Head Diameter/Size 10 x 12 mm
EAN 4061975319227

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.