![HYUNDAI MOULDING CLIP WITH SEALER](https://wurth-pim.imgix.net/Product/50221321.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=9572514beb8ebce12113cfbd718c690a)
![HYUNDAI MOULDING CLIP WITH SEALER](https://pim.wurth.ca/Product/50221321.jpg)
![HYUNDAI MOULDING CLIP WITH SEALER](https://wurth-pim.imgix.net/Product/50221321.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=9572514beb8ebce12113cfbd718c690a)
![](https://pim.wurth.ca/Product/50221321.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Type | Moulding Clip With Sealer |
Material | Nylon |
Colour | Blue |
Compatible Screw Size | M4.8 |
Head Size | 12 mm |
Stem Length | 12.5 mm |
Compatible Make/Model/Year | VW & Audi |