



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Body Side Moulding Clip with Sealer |
Material | Nylon |
Colour | Black |
Stem Length | 10 mm |
Bottom Head Diameter/Size | 8 x 9 mm |
Top Head Diameter/Size | 14 x 18 mm |
Compatible Make/Model/Year | Elantra & Sonata 2002 - On |
OEM-HYUNDAI | 8775638000 |
Product not yet rated.