







Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Specialty screw grommet w/sealer |
Material | Nylon |
Colour | White |
Compatible Screw Size | M3.5 |
Stem Length | 16 mm |
Head Diameter | 14 mm |
Compatible Hole Size | 7 x 7 mm |
EAN | 4065233001817 |
Product not yet rated.