







Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Hood prop rod clip |
Length | 25 mm |
Stem Length | 9 mm |
Bottom Head Diameter/Size | 20 x 20 mm |
Product not yet rated.