











Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Weatherstrip retainer |
Material | Nylon |
Colour | Red |
Head Size | 5 x 13 mm |
Stem Length | 6 mm |
Stem Diameter | 5.5 mm |
EAN | 4065233002319 |
Product not yet rated.