KIA HDLIGHT ASSEM GROMMET WHIT
500.21069
- UNSPSC 31162401
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Headlight Assembly Grommet |
Material | Nylon |
Colour | Natural |
Head Size | 15 mm |
Stem Length | 8 mm |
Compatible Make/Model/Year | XG300/350 2001 - On, Kia 2000 - On |
Compatible Hole Size | 10 mm |
OEM-HYUNDAI | 9235137000 |
Review(s)
Product not yet rated.