







Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Gasket |
Material | Rubber |
Color | Black |
Diameter | 20 mm |
OEM | Hyundai |
Use With | 502.25047 |
EAN | 4099618203527 |
Product not yet rated.