Free Gift: Get a FREE Case of Premium Golf Balls (12-pack) on $375+ orders. (Code: GOLF).

Transmission Oil Level Drain Plug w Gasket L25MM

502.25047 - UNSPSC 40141738
050825047
German Engineered
Transmission Oil Level Drain Plug w Gasket L25MM Transmission Oil Level Drain Plug w Gasket L25MM
Transmission Oil Level Drain Plug w Gasket L25MM

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Drain Plug
Material Nylon
Color Black
Diameter 10 mm SQ
Length 25 mm
OEM Hyundai
Use With 502.25048

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.