SPEC RIVET 3.2MM ALU/STEEL LEX
500.20788
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Peel-Type & Specialty Rivets |
Material | Aluminum |
Compatible Make/Model/Year | Lexus 1998 - On |
Mandrel Material | Steel |
Cap Material | Plastic |
Diameter | 1/8 in |
Panel Range | 3/64-1/8 in |
Flange Diameter | 15/64 mm |
OEM-LEXUS | 9026904051 |
OEM-TOYOTA | 90269A0006 |
EAN | 4061975338891 |
Review(s)
Product not yet rated.