MAZDA BUMP SCRW GROM #8(4.2MM) 23MMX24MMHEAD WHTE
500.20957
- UNSPSC 31162400
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Bumper Screw Grommet |
Material | Nylon |
Colour | Natural |
Compatible Screw Size | M4.2 |
Stem Length | 14 mm |
Compatible Make/Model/Year | Miata, MPV, RX8 3, 5 & 6 2000 - On |
Head Size | 23 x 24 mm |
Review(s)
Product not yet rated.