MAZDA PUSH TYPE RETAINER
502.20755
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Bumper Cover & Grille Push Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 19.5 mm |
Stem Length | 15 mm |
Compatible Hole Size | 10 mm |
Compatible Make/Model/Year | Mazda 1999 - On |
EAN | 4061975303295 |
Review(s)
Product not yet rated.