
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Type | Moulding Clip W/Sealer |
| Material | Nylon |
| Colour | Grey |
| Top Head Diameter/Size | 10 x 15 mm |
| Bottom Head Diameter/Size | 18 mm |
| Stem Diameter | 12 mm |
| Stem Length | 9 mm |
| EAN | 4065233002593 |