
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Type | Moulding Clip W/Sealer |
| Material | Nylon |
| Colour | Green |
| Top Head Diameter/Size | 13 x 17 mm |
| Bottom Head Diameter/Size | 18.5 mm |
| Stem Diameter | 11.7 mm |
| Stem Length | 12 mm |
| EAN | 4065233002128 |
Product not yet rated.