MB GRILL MOULDING CLIP
500.20897
- UNSPSC 31162305
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Grille Moulding Clip |
Material | Nylon |
Colour | Black |
Compatible Hole Size | 7 mm |
Compatible Make/Model/Year | CLK320, CLK500 & ML350 2003 - On |
OEM-MERCEDES | 29885181 |
Review(s)
Product not yet rated.