MB U TYPE NUT 6.3MM SCREW PANEL .7,,-1.5MM
500.13220
- UNSPSC 31161725
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | U-Type Nut |
Material | Steel |
Colour | Yellow |
Compatible Screw Size | 6.3 mm |
Finish | Zinc |
Panel Range | 0.7-1.5 mm |
Center Of Hole To Edge | 13 mm |
OEM-MERCEDES | 9940945 |
OEM-OPEL | 2072175 |
OEM-VOLVO | 946418 |
EAN | 4065233002661 |
Review(s)
Product not yet rated.