MITSUB BUMP COV/GARNISH MLD RET STEM 12MM BLK
500.20580
- UNSPSC 31163211
050820580 961 30
050820580 961 30
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Bumper Cover & Garnish Moulding Push-Type Retainer |
| Material | Nylon |
| Colour | Black |
| Top Head Diameter | 15 mm |
| Bottom Head Diameter | 14 mm |
| Stem Length | 12 mm |
| Compatible Hole Size | 7 mm |
| Compatible Make/Model/Year | Sebring & Stratus and Mitsubishi Eclipse 2000 - On |
| OEM-MITSUBISHI | MR478262 |
| EAN | 4066443314742 |
Review(s)
Product not yet rated.
