MITSUB ROCK PAN RET 12MM TOP 16MM BOTT MONTER *
500.20572
- UNSPSC 31163211
Delivery
0 Review(s)
Units/package: 20
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Rocker Panel Retainer |
| Material | Nylon |
| Colour | White |
| Top Head Diameter | 12 mm |
| Bottom Head Diameter | 16 mm |
| Stem Length | 14 mm |
| Compatible Hole Size | 7 mm |
| Compatible Make/Model/Year | Montero 2001 - On |
| OEM-MITSUBISHI | MB846992 |
Review(s)
Product not yet rated.
