![MITSUB ROCK PAN RET 13MM TOP 18MM BOTT MONTERO 01+](https://wurth-pim.imgix.net/Product/50020571.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=bf8147fae21e40362fa7204831a73a75)
![MITSUB ROCK PAN RET 13MM TOP 18MM BOTT MONTERO 01+](https://pim.wurth.ca/Product/50020571.jpg)
![MITSUB ROCK PAN RET 13MM TOP 18MM BOTT MONTERO 01+](https://wurth-pim.imgix.net/Product/50020571.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=bf8147fae21e40362fa7204831a73a75)
![](https://pim.wurth.ca/Product/50020571.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Type | Rocker Panel Retainer |
Material | Nylon |
Colour | White |
Top Head Diameter | 13 mm |
Bottom Head Diameter | 18 mm |
Stem Diameter | 9 mm |
Stem Length | 9 mm |
Compatible Make/Model/Year | Mitsubishi Montero 2001 - On |
OEM-MITSUBISHI | MR435918 |
Product not yet rated.