



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Front & Rear Bumper Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 17 mm |
Stem Length | 10 mm |
Compatible Hole Size | 7 mm |
Compatible Make/Model/Year | Tredia 1988-83 |
OEM-CHRYSLER | MB253964 |
OEM-MITSUBISHI | MB253964 |
OEM-MITSUBISHI | MB887567 |
EAN | 4061975336736 |
Product not yet rated.