MITSUBISHI HOOD INSULATION RETAINER
502.22589
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hood insulation retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 26 mm |
Stem Diameter | 10 mm |
Stem Length | 10 mm |
Compatible Hole Size | 9 mm |
Review(s)
Product not yet rated.