MITSUBISHI PUSH TYPE RETAINER- BLACK NYLON
502.21658
- UNSPSC 31163211
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Push Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 15 mm |
Stem Length | 11 mm |
Compatible Hole Size | 6 mm |
Compatible Make/Model/Year | Mitsubishi Endeaver, Galant, Lancer, Mirage, Montero & Outlander 1997 - On |
EAN | 4061975318831 |
Review(s)
2020-12-20
Solide
2020-12-06
No1