MITSUBISHI RETAINER
502.22462
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Retainer |
Material | Nylon |
Colour | Blue |
Top Head Diameter | 13 mm |
Bottom Head Diameter | 18 mm |
Stem Diameter | 9.8 mm |
Stem Length | 9 mm |
Review(s)
Product not yet rated.