







Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Retainer |
Material | Nylon |
Colour | White |
Top Head Diameter | 12 mm |
Bottom Head Diameter | 16 mm |
Stem Diameter | 8 mm |
Stem Length | 10 mm |
EAN | 4065233001886 |
Product not yet rated.