COWL VENT RETAINR NISSAN
500.20672
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Cowl Vent Retainer |
Material | Nylon |
Colour | White |
Top Head Diameter/Size | 13 mm |
Bottom Head Diameter/Size | 16 mm |
Stem Diameter | 4 mm |
Stem Length | 13 mm |
Compatible Make/Model/Year | Nissan Frontier & Xterra 1998 - On |
OEM-NISSAN | 668203S500C1 |
EAN | 4061975338815 |
Review(s)
Product not yet rated.