DRIP MLD CLIP W/SEALER 25MM
500.20961
- UNSPSC 31162400
050820961 961 15
050820961 961 15
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Drip Moulding Clip with Sealer |
| Material | Nylon |
| Colour | White |
| Compatible Hole Size | 5 mm |
| Compatible Make/Model/Year | Infiniti M45, I30 & G35 2005 - On, Nissan Altima, Maxima & 350Z 2002 - On |
| EAN | 4061975305671 |
Review(s)
Product not yet rated.
