



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Hood Insulation Retainer |
Material | Nylon |
Colour | Black |
Bottom Head Diameter/Size | 38 mm |
Stem Diameter | 7 mm |
Stem Length | 9 mm |
Compatible Make/Model/Year | Mercury Villager 1999 - On, Nissan 1981 - On |
OEM-NISSAN | 65832F5000 |
OEM-NISSAN | 6584630F00 |
EAN | 4061975313195 |
Product not yet rated.