INFINITI & NISSAN RETAINER
502.21588
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Weatherstrip Retainer |
Material | Nylon |
Colour | Black |
Bottom Head Diameter/Size | 8 mm |
Stem Diameter | 5.3 mm |
Stem Length | 7 mm |
Compatible Make/Model/Year | Nissan Murano & Rouge 2003 - On |
Review(s)
Product not yet rated.