INFINTI HOOD ISUL 28X6X10 MM
500.19468
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hood Insulation Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 28 mm |
Stem Length | 10 mm |
Compatible Hole Size | 6 mm |
Compatible Make/Model/Year | Infiniti J30, M30 & Q45 1989 - On |
OEM-NISSAN | 6584640F00 |
EAN | 4065233003064 |
Review(s)
Product not yet rated.