NISS BUMP/FASCIA PT RET 11MM
500.17378
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Bumper & Fascia Attachments Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 22 mm |
Stem Length | 14 mm |
Compatible Hole Size | 11 mm |
Review(s)
Product not yet rated.