NISS WEATHSTRIP RET 6MM HOLE
500.19684
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Weatherstrip Retainer |
Bottom Head Diameter/Size | 7 x 16 mm |
Stem Diameter | 6 mm |
Stem Length | 12 mm |
Compatible Make/Model/Year | Nissan Altima & Sentra 1994 - On |
OEM-NISSAN | 155309311 |
Review(s)
Product not yet rated.