Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

NISSAN FRONT BUMPER RETAINER BLACK 98+UP

500.20613 - UNSPSC 31163211
NISSAN FRONT BUMPER RETAINER BLACK 98+UP NISSAN FRONT BUMPER RETAINER BLACK 98+UP
NISSAN FRONT BUMPER RETAINER BLACK 98+UP

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Front Bumper Push-Type Retainer
Material Nylon
Colour Black
Head Diameter 18 mm
Stem Length 20 mm
Compatible Hole Size 9 mm
Compatible Make/Model/Year Frontier & Xterra 1998 - On
OEM-NISSAN 6384840Y00

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.