NISSAN TRIM PANEL RET ALTIMA/INFIN 97-04 BLACK
500.20669
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer |
Material | Nylon |
Colour | Black |
Top Head Diameter/Size | 13 mm |
Bottom Head Diameter/Size | 18 mm |
Stem Diameter | 9 mm |
Stem Length | 15 mm |
OEM-NISSAN | 155307111 |
EAN | 4061975338808 |
Review(s)
Product not yet rated.