Nissan/Infiniti Screw Grommet Yellow Nylon
502.22522
- UNSPSC 31162401
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Screw grommet |
Material | Nylon |
Colour | Yellow |
Top Head Diameter/Size | 10 x 10 mm |
Bottom Head Diameter/Size | 15 x 16 mm |
Stem Length | 9 mm |
Compatible Screw Size | M5.5 |
Review(s)
Product not yet rated.