



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Rear bumper retainer |
Material | Nylon |
Colour | Black |
Bottom Head Diameter/Size | 13 mm |
Stem Diameter | 5 mm |
Stem Length | 15 mm |
Compatible Hole Size | 5 mm |
OEM-NISSAN | 155300545 |
OEM-NISSAN | 155301121 |
Product not yet rated.