![RETAINING CLIP BLACK NISSAN OEM#01533-00401](https://wurth-pim.imgix.net/Product/50014355.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=bab6b3ca318c8b8830a6c00f4a2b60bf)
![RETAINING CLIP BLACK NISSAN OEM#01533-00401](https://pim.wurth.ca/Product/50014355.jpg)
![RETAINING CLIP BLACK NISSAN OEM#01533-00401](https://wurth-pim.imgix.net/Product/50014355.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=bab6b3ca318c8b8830a6c00f4a2b60bf)
![](https://pim.wurth.ca/Product/50014355.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Type | Retaining Clip |
Material | Nylon |
Colour | Black |
Bottom Head Diameter/Size | 11 mm |
Stem Diameter | 6 mm |
Stem Length | 13 mm |
OEM-NISSAN | 155300291 |
OEM-NISSAN | 155300401 |
Product not yet rated.