![TOYOTA/NISS PT 7MM HOLE](https://wurth-pim.imgix.net/Product/50016784.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=27e0a9f4b289ded7f829f041cd1d1705)
![TOYOTA/NISS PT 7MM HOLE](https://pim.wurth.ca/Product/50016784.jpg)
![TOYOTA/NISS PT 7MM HOLE](https://wurth-pim.imgix.net/Product/50016784.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=27e0a9f4b289ded7f829f041cd1d1705)
![](https://pim.wurth.ca/Product/50016784.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Type | Push Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 18 mm |
Stem Length | 11 mm |
Compatible Hole Size | 7 mm |
OEM-NISSAN | 8099905N07 |
OEM-TOYOTA | 9046707043 |
OEM-TOYOTA | 9046707043C0 |
Product not yet rated.