BUMP&FEND APRON UNUT 5.5MM
500.20956
- UNSPSC 31161725
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Bumper & Fender Apron Nylon "U" Nut |
Material | Nylon |
Colour | Black |
Length | 36 mm |
Panel Thickness | Up to 1 mm |
Compatible Make/Model/Year | Lexus & Toyota |
Width | 20 mm |
Thread Diameter | M5.5 |
Center Of Hole To Edge | 14 mm |
OEM-LEXUS | 9046705114 |
OEM-TOYOTA | 9046705114 |
EAN | 4061975339119 |
Review(s)
Product not yet rated.