LIC PLT SCR+NUT PAN+W SL WHNYL M6-1.0x20mm BULK
210.78.BK
- UNSPSC 31161506
021078 005 500
021078 005 500
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Pan Slot Screw with Washer, White Nylon, & Hex Nut |
| Material | Nylon |
| Colour | White |
| Length | 20 mm |
| Thread Diameter | M6 |
| Pitch | 1 mm |
| Head Type | Pan |
| Drive Type | Slotted |
| EAN | 4011231265201 |
