



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Pan Slot Screw with Washer, White Nylon, & Hex Nut |
Material | Nylon |
Colour | White |
Length | 20 mm |
Thread Diameter | M6 |
Pitch | 1 mm |
Head Type | Pan |
Drive Type | Slotted |
EAN | 4046777240979 |
Product not yet rated.