MLD CLIP W/SEALER 17MMHEAD BLU
500.20687
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rocker Moulding Clip with Sealer |
Material | Nylon |
Colour | Blue |
Head Diameter | 17 mm |
Stem Length | 10 mm |
Compatible Make/Model/Year | 4-Runner 2003 - On |
OEM-TOYOTA | 7539635020 |
OEM-TOYOTA | 7549535010 |
Review(s)
Product not yet rated.