ROCK PAN MLD CLIP W/SEALR 18MM
500.17481
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rocker Panel Moulding Clip with Sealer |
Material | Nylon |
Colour | White |
Head Diameter | 18 mm |
Stem Length | 9 mm |
Compatible Make/Model/Year | Toyota Previa 1990 - On |
OEM-TOYOTA | 9046711063 |
Review(s)
Product not yet rated.